Shop YEALINK
See all product information
Create Account
CP965 Teams IP Conference Phone- VoIP - IEEE 802.11a/b/g/n - 1 x Network (RJ-45) - PoE Ports
- Mfr # 1304017
- Zoro # G314590157
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Color
Black
Mounting
Desktop
Number of Network (RJ-45) Ports
1
PoE (RJ-45) Port
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1304017
- Zoro #
- G314590157
- UPC #
- 841885109743
- Country of Origin
- China
- Speakerphone
- Yes
- Color
- Black
- Item
- IP Conference Station
- Mounting
- Desktop
- Number of Network (RJ-45) Ports
- 1
- PoE (RJ-45) Port
- Yes
- USB
- Yes
- Wireless Technology
- Bluetooth, Wi-Fi
- Wireless LAN Standard
- IEEE 802.11a/b/g/n
- Base Unit Connectivity Technology
- Corded/Cordless
- Network (RJ-45)
- Yes
- IP Phone Technology
- VoIP
Dimensions
- Depth
- 12.7"
- Width
- 12.9"
- Height
- 2.4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.