Shop COMPULOCKS
See all product information
Create Account
Tempered Glass Screen Protector for iPad mini 8.3"
- Mfr # DGIPMN06
- Zoro # G216517603
product price:Â
$
42.25
/ea
Key Features
Color
Clear
Material
Tempered Glass
Includes
Premium DoubleGlass Screen Shield, Installation Kit, Microfiber Screen Wipe
Features
Nano Coating, Crystal Clear Image, Touch Sensitive, Easy Clean
Surface Hardness
9H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGIPMN06
- Zoro #
- G216517603
- UPC #
- 819472000000
- Country of Origin
- China
Dimensions
- Display Size Supported
- 8.3"
Details
- Item
- Screen Protector
- Color
- Clear
- Material
- Tempered Glass
- Includes
- Premium DoubleGlass Screen Shield, Installation Kit, Microfiber Screen Wipe
- Features
- Nano Coating, Crystal Clear Image, Touch Sensitive, Easy Clean
- Surface Hardness
- 9H
- Display Screen Type
- LCD
- Device Supported
- iPad mini 6
- Compatibility
- iPad mini (6th gen.) 8.3" 2021 A2568 iPad mini (7th gen.) 8.3" 2024 A2995, A2996
- Durability
- Smudge Resistant, Impact Resistant, Oil Resistant, Dust Resistant, Scratch Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.