EXP50 Phone Expansion Module - 4.3" LED
- Mfr # 1300033
- Zoro # G314816646
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Yealink IP phones:, T53, T53W, T54W, T57W, T58A
Includes
Module , Stand, Connecting Sheet , USB Cable, Screwdriver, Screws , Quick Start Guide
Buttons & Keys
20 Programmable physical keys, 3 Page keys
Features
Busy Line Answer (BLA), Call Park, BLF, Call Forward, Speed Dial, Call Transfer, Plug and Play, Call Pick-up
Screen Size
4.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300033
- Zoro #
- G314816646
- UPC #
- 841885103710
- Country of Origin
- China
- Compatibility
- Yealink IP phones:, T53, T53W, T54W, T57W, T58A
- Includes
- Module , Stand, Connecting Sheet , USB Cable, Screwdriver, Screws , Quick Start Guide
- Buttons & Keys
- 20 Programmable physical keys, 3 Page keys
- Features
- Busy Line Answer (BLA), Call Park, BLF, Call Forward, Speed Dial, Call Transfer, Plug and Play, Call Pick-up
- Screen Type
- LED
- Screen Resolution
- 272 x 480
- Item
- Phone Expansion Module
- Power Source
- USB
- Input Voltage
- 5 V DC
- Package Contents
- EXP50 Phone Expansion Module, Module , Stand, Connecting Sheet , USB Cable, Screwdriver, Screws , Quick Start Guide
- Backlight
- Yes
Dimensions
- Screen Size
- 4.3"
- Width
- 7.7"
- Depth
- 4.9"
- Height
- 1.7"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.