Shop YEALINK
See all product information
Create Account
Yealink W80DM - Yealink W80DM,
- Mfr # W80DM
- Zoro # G923515268
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Wireless Technology
IP DECT
Width
3.9 in
Depth
1 in
Height
5.1 in
Wireless Range
984.25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80DM
- Zoro #
- G923515268
- UPC #
- -
- Country of Origin
- Unknown
- Wireless Technology
- IP DECT
- Wireless Range
- 984.25 ft
Dimensions
- Width
- 3.9 in
- Depth
- 1 in
- Height
- 5.1 in
Description
Yealink W80DM - Yealink W80DM, DECT Multi-Cell Manager, Requires at least one W80B base station and can connect to up to 30 W80B base stations, PoE Compatible (Power supply PS5V1200US not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.