16.93 inch Commercial Freestanding Display Beverage Refrigerator Cooler
- Mfr # YG-SC-230FC-ZO
- Zoro # G723947740
product price:Â
$
875.99
/ea
Key Features
Refrigerator Item
Beverage Cooler
Overall Height
34.3 in
Width
11.6 in
Color
Black
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG-SC-230FC-ZO
- Zoro #
- G723947740
- UPC #
- 730849110966
- Country of Origin
- China
Dimensions
- Overall Height
- 34.3 in
- Width
- 11.6 in
- Overall Depth
- 22.1 in
Details
- Refrigerator Item
- Beverage Cooler
- Color
- Black
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.