Shop YEEGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 Inch 60 Can & 20 Bottle Dual Zone Outdoor Wine and Beverage Fridge
- Mfr # YG-BC-170A2EQ(B)
- Zoro # G723330825
product price:
$
1,634.99
/ea
Key Features
Color
Stainless Steel
Refrigerator Item
Beverage Cooler
Overall Depth
22.4 in
Width
29.7 in
Height
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-BC-170A2EQ(B)
- Zoro #
- G723330825
- UPC #
- 732322707199
- Country of Origin
- China
- Color
- Stainless Steel
- Refrigerator Item
- Beverage Cooler
- Construction Material
- Stainless Steel
Dimensions
- Overall Depth
- 22.4 in
- Width
- 29.7 in
- Height
- 34.3 in
Description
The Yeego beverage refrigerator holds up to 145 standard 12 oz. cans and features an upgraded compressor with an adjustable temperature range of 34°F-72°F for precise and reliable cooling. Its spacious design and advanced temperature control make it a versatile solution for keeping beverages perfectly chilled in kitchens, bars, or entertainment spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.