24 in. Single Zone 180-Cans Beverage Refrigerator
- Mfr # YG-BS24R-23
- Zoro # G323330829
product price:
$
599.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Refrigerator Item
Beverage Cooler
Overall Depth
22.4 in
Width
23.4 in
Height
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG-BS24R-23
- Zoro #
- G323330829
- UPC #
- 732322707113
- Country of Origin
- China
Dimensions
- Overall Depth
- 22.4 in
- Width
- 23.4 in
- Height
- 32.3 in
Details
- Color
- Stainless Steel
- Refrigerator Item
- Beverage Cooler
- Construction Material
- Stainless Steel
Description
The Yeego 24 in. beverage refrigerator offers spacious 5.65 cu. ft. storage and holds up to 180 standard 12 oz. cans, making it ideal for entertaining and everyday use. With adjustable 34-54°F digital temperature control, blue LED lighting, and removable shelves, it combines flexible storage with reliable cooling in a sleek built-in or freestanding design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.