Built-in 30 Inch 33 Bottle and 80 Cans French Door Wine and Beverage Cooler with UV Glass

  • Mfr # YG-WF30-23

  • Zoro # G123330821


product price:  $1,037.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Overall Depth
29.7 in
Width
22.1 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG-WF30-23
Zoro #
G123330821
UPC #
732322707090
Country of Origin
China

Dimensions

Overall Depth
29.7 in
Width
22.1 in
Height
34 in

Details

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Construction Material
Stainless Steel

Description

The Yeego 30 Inch Wine and Beverage Cooler is designed for businesses that need flexible storage for both bottled beverages and canned drinks in one compact unit. Ideal for restaurants, bars, cafés, offices, retail locations, and hospitality spaces, this combination wine and beverage refrigerator helps keep a variety of drinks organized, accessible, and ready to serve. With capacity for up to 28 wine bottles and 120 cans, this cooler provides efficient storage without requiring multiple refrigeration units. Six wooden shelves offer dedicated organization for wine bottles, while three removable chrome shelves provide flexible space for cans, bottled drinks, and everyday beverages. The adjustable temperature range of 34°F to 72°F allows users to customize cooling based on different beverage needs. The automatic defrost system and energy-efficient R600a refrigerant help maintain reliable performance with reduced maintenance requirements. Operating at only 41 dB, this cooler delivers quiet operation suitable for customer-facing and workplace environments. Designed for installation flexibility, the Yeego beverage cooler supports built-in or freestanding placement, making it easy to integrate into bars, service counters, break rooms, and commercial spaces with limited room. Its 30-inch wide design provides a practical balance between large storage capacity and efficient space utilization. Built for everyday business use, the Yeego Wine and Beverage Cooler combines organized storage, flexible cooling, and dependable operation to provide an efficient beverage management solution for professional environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.