35.43 inch Commercial Bar Counter Beverage Refrigerator
- Mfr # YG-BTC-210FC-1.0-ZO
- Zoro # G323947744
product price:Â
$
981.99
/ea
Key Features
Refrigerator Item
Beverage Cooler
Overall Depth
20.6 in
Material
Stainless Steel
Width
5.7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG-BTC-210FC-1.0-ZO
- Zoro #
- G323947744
- UPC #
- 730849110935
- Country of Origin
- China
Dimensions
- Overall Depth
- 20.6 in
- Width
- 5.7 in
- Overall Height
- 34 in
Details
- Refrigerator Item
- Beverage Cooler
- Material
- Stainless Steel
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.