Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig and Discover, Ankylosaurus & Tyrannosaurus Rex

  • Mfr # YD1227

  • Zoro # G416155704


product price: $47.99
/ea

Key Features

Color
Assorted
Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Stone Mix
Includes
9 Stones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1227
Zoro #
G416155704
UPC #
-
Country of Origin
China

Dimensions

Size
8-1/2"-10"

Details

Color
Assorted
Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Stone Mix
Includes
9 Stones

Description

Budding fossil hunters will love these chunky, tactile skeleton pieces that fit together to create two iconic dinosaurs: the mighty Tyrannosaurus rex and the armored Ankylosaurus. Crafted from a durable stone mix, these fossils are perfect to bury in sand or soil for children to dig up and assemble, developing observation, spatial reasoning, and critical thinking skills. The sizes, shapes and number of pieces per dinosaur build progression, providing two different, exciting challenges for children as they put them together. Ideal to engage curiosity and to extend knowledge, children will love to discuss their discoveries, comparing the skeletons, their diet, habitats and size. The raised bones offer excellent sensory feedback and make wonderful imprints in play dough. Suitable for ages 2+. Set contains two skeletons 4 and 5 pieces. Size: 220-260mm 8-1/2-10.


  • Tactile skeleton pieces that fit together to create two iconic dinosaurs: the mighty Tyrannosaurus rex and the armored Ankylosaurus.
  • Crafted from a durable stone mix, these fossils are perfect to bury in sand or soil for children to dig up and assemble, developing observation, spatial reasoning, and critical thinking skills.
  • The sizes, shapes and number of pieces per dinosaur build progression, providing two different, exciting challenges for children as they put them together.
  • The raised bones offer excellent sensory feedback and make wonderful imprints in play dough.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.