Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig and Discover, Dinosaur Pack

  • Mfr # YD1230

  • Zoro # G216155713


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Recommended Age
2+ years
Material
Stone Mix
Recommended Grade
Grade PK+
Includes
6 Skeletons (2 x 4 pieces, 3 x 5 pieces, 1 x 6 pieces)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1230
Zoro #
G216155713
UPC #
-
Country of Origin
China

Details

Color
Assorted
Recommended Age
2+ years
Material
Stone Mix
Recommended Grade
Grade PK+
Includes
6 Skeletons (2 x 4 pieces, 3 x 5 pieces, 1 x 6 pieces)

Description

Embark on a prehistoric adventure with this set of six engaging dinosaur skeleton puzzles, featuring Pliosaur, Stegosaurus, Triceratops, Spinosaurus, Tyrannosaurus rex and Ankylosaurus. Crafted from a durable stone mix, children will love unearthing these fossils from sand or soil and piecing them together, developing observation, spatial reasoning and critical thinking skills. The different number of pieces per skeleton provide progression as children enjoy putting them together. The sizes, shapes and number of pieces per dinosaur build progression, providing different rewarding challenges, as well as helping children to think spatially, spotting connections between each part to complete the dinosaur. Ideal to engage childrens curiosity and to extend their knowledge, children will love to discuss their discoveries, comparing the skeletons, their diet, habitats and size. The raised bones offer excellent sensory feedback and make wonderful imprints in play dough. Suitable for ages 2+. Set contains six skeletons 2 x 4 pieces, 3 x 5 pieces, 1 x 6 pieces. Size: 210-260mm 8-10


  • Crafted from a durable stone mix, children will love unearthing these fossils from sand or soil and piecing them together, developing observation, spatial reasoning and critical thinking skills.
  • Embark on a prehistoric adventure with this set of six engaging dinosaur skeleton puzzles, featuring Pliosaur, Stegosaurus, Triceratops, Spinosaurus, Tyrannosaurus rex and Ankylosaurus
  • The different number of pieces per skeleton provide progression as children enjoy putting them together.
  • The sizes, shapes and number of pieces per dinosaur build progression, providing different rewarding challenges, as well as helping children to think spatially, spotting connections between each part to complete the dinosaur.
  • The raised bones offer excellent sensory feedback and make wonderful imprints in play dough.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.