Endangered Animal Families Wooden Characters

  • Mfr # YD0203

  • Zoro # G515782870


product price: $65.95
/ea

Key Features

Material
FSC Wood
Color
Multi-color
Recommended Age
18-72 months
Recommended Grade
Grade VPK-1
Includes
12 Stones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD0203
Zoro #
G515782870
UPC #
-
Country of Origin
China

Dimensions

Size
2" – 5-1/2"

Details

Material
FSC Wood
Color
Multi-color
Recommended Age
18-72 months
Recommended Grade
Grade VPK-1
Includes
12 Stones

Description

This exquisitely illustrated set of 12 double-sided endangered animals is a wonderful way to nurture a child's understanding of our fragile natural world and inspire them to care for it. Members of each family face each other for extra play value. This also works across families, increasing opportunities for imaginary play and the development of storytelling skills. The flat bases allow the animals to be used in an upright position to better facilitate such play. One side of each piece depicts a male/female adult, with each reverse showing a related baby in a different pose, enabling children to sort and compare the animals based on their attributes. This can be enhanced by studying the artwork with a magnifier. There are also clues to the habitats of the animals, providing a stimulus for discussion and the sharing of ideas. The set is divided in to six families: elephant, orangutan, panda, rhinoceros, snow leopard, and tiger. Made from sustainably-sourced pine wood. Size 2" - 5-1/2". Safe for children Age 18m+


  • This exquisitely illustrated set of 12 double-sided endangered animals is a wonderful way to nurture a child's understanding of our fragile natural world and inspire them to care for it.
  • Members of each family face each other for extra play value. This also works across families, increasing opportunities for imaginary play and the development of storytelling skills. The flat bases allow the animals to be used in an upright position to better facilitate such play.
  • One side of each piece depicts a male/female adult, with each reverse showing a related baby in a different pose, enabling children to sort and compare the animals based on their attributes.
  • There are also clues to the habitats of the animals, providing a stimulus for discussion and the sharing of ideas.
  • The set is made from FSC-certified pine and is divided into six families: elephant, orangutan, panda, rhinoceros, snow leopard, and tiger.
  • Maximum height 155mm. Safe for children aged 18m+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.