Zoro Homepage

Sensory Play Stones, Birds, 8-Piece Set

  • Mfr # YD1219

  • Zoro # G115782874


product price: $43.75
/ea

Key Features

Includes
8 Stones
Recommended Age
2-6 years
Recommended Grade
Grade VPK-1
Material
Stone Mix
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1219
Zoro #
G115782874
UPC #
-
Country of Origin
China

Dimensions

Size
2-3/4" - 3-1/2"

Details

Includes
8 Stones
Recommended Age
2-6 years
Recommended Grade
Grade VPK-1
Material
Stone Mix
Color
Multi-color

Description

This stunning collection of eight realistic birds is perfect for all sorts of outdoor adventures! The tactile, realistic detailing will inspire curiosity and conversation while providing lots of wonderful sensory feedback. Their sturdy bases mean the birds are easy to stand, making them versatile for imaginary play as children's vocabulary and storytelling skills take flight. Durable enough to be used in water, soil, mud and play clay, these gorgeous birds can be easily cleaned after each activity. Children will enjoy using a magnifier to examine their detailed markings, comparing them to each other and with birds seen locally, developing their comparing and sorting skills. The tactile markings can be felt as well as seen, and children will enjoy gathering natural materials to make nests for the birds. Set of eight sensory bird stones are made from an easy-to-clean stone/resin mix. Size 2-3/4" - 3-1/2". Safe for children Age 2+


  • This stunning collection of eight realistic birds is perfect for all sorts of outdoor adventures!
  • The tactile, realistic detailing will inspire curiosity and conversation while providing lots of wonderful sensory feedback.
  • Their sturdy bases mean the birds are easy to stand, making them versatile for imaginary play as children's vocabulary and storytelling skills take flight.
  • Durable enough to be used in water, soil, mud and play clay, these gorgeous birds can be easily cleaned after each activity.
  • Set of eight bird stones with stunning details comprising: Blackbird, Blue tit, Chaffinch, Goldfinch, Pigeon, Robin, Sparrow, and Starling.
  • Made from a durable stone and resin mix. Approximate height 70–90mm / 2-3/4" – 3-1/2". Safe for Age 2+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.