Zoro Homepage

Sensory Play Stones, Leaves, 12-Piece Set

  • Mfr # YD1218

  • Zoro # G815782891


product price: $61.55
/ea

Key Features

Recommended Age
2-6 years
Material
Stone Mix
Color
Multi-color
Includes
8 Stones
Recommended Grade
Grade VPK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1218
Zoro #
G815782891
UPC #
-
Country of Origin
China

Dimensions

Size
2–3-1/3" tall

Details

Recommended Age
2-6 years
Material
Stone Mix
Color
Multi-color
Includes
8 Stones
Recommended Grade
Grade VPK-1

Description

This beautiful set of 12 leaves in seasonal tones will help grow children's imagination and curiosity about the natural world. Designed for outdoor learning and investigative play, these leaves are durable enough to be used in water, soil, mud and play clay, and easily cleaned! Wonderfully sensory, the details can be felt as well as seen. Children will delight in making imprints in play clay and taking rubbings using wax crayons.Set of 12 stones consisting of six pairs of leaves with seasonal tones. Leaves included from the following trees: apple, beech, cherry, maple, oak and silver birch. Made from a durable stone and resin mix. Approximate height 2" - 3-1/3". Safe for children Age 2+


  • 12 beautiful leaves in seasonal tones
  • Made from a natural stone mix meaning they are durable for play both indoors or outside in mud, water or sand!
  • Grow children's imaginations, develop investigative play and foster curiosity and love for the natural world
  • Children will delight in making imprints in play clay and taking rubbings using wax crayons.
  • Age 2+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.