25' 12/3 3Out Pwr Cord
Mfr # 2830
Zoro # G210900913
product price: $12.89
/eaKey Features
Cord Length
25 ft
Standards
UL listed
Power Indicator
Yes
Max. Amps
15 Amps
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830
Zoro #
G210900913
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
25 ft
Details
Standards
UL listed
Power Indicator
Yes
Max. Amps
15 Amps
Jacket Color
Yellow
Voltage
125 Volts
Number of Outlets
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.