Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Brass, 800 psi, 8 1/4 in L

  • Mfr # 19105

  • Zoro # G710111956


product price: $27.19
/ea

Key Features

Body Material
Brass
Overall Height
1 1/4 in
Operating Temperature - Minimum
-20 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19105
Zoro #
G710111956
UPC #
686800191058
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Inlet Connection Size
3/4 in
Overall Width
2 in
Outlet Connection Size
1/4 in
Overall Length
8 1/4 in

Details

Item
Cylinder Valve Adapter
Body Material
Brass
Operating Temperature - Minimum
-20 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Adapter
Inlet Connection Thread Direction
Right-Hand
Inlet Connection Type
NPT
A2L Compatibility
A2L Compatible
Outlet Connection Gender
Male
Operating Pressure - Maximum
800 psi
Outlet Connection Thread Direction
Right-Hand
Outlet Connection Type
SAE
Inlet Connection Gender
Male
Operating Temperature - Maximum
180 Degrees F

Description

Adapter,Brass,800 psi,8 1/4 in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.