Ball Valve, 8 1/2 in L, Brass
Mfr # 93846
Zoro # G810105480
product price: $47.59
/eaKey Features
Connection Type
SAE
Overall Length
8 1/2 in
Body Material
Brass
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93846
Zoro #
G810105480
UPC #
686800938462
Country of Origin
United States
Dimensions
Pipe Size
3/8 in x 3/8 in
Overall Length
8 1/2 in
Details
Connection Type
SAE
Item
Ball Valve
Body Material
Brass
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Male
Description
Ball Valve, 8 1/2 in L, Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.