Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Scale, 220 lb Max, Battery

  • Mfr # 68864

  • Zoro # G910114016


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.05%
Includes
Carrying Case
Resolution
0.2 oz
Platform Length
12 in
Connectivity
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68864
Zoro #
G910114016
UPC #
686800688640
Country of Origin
China

Dimensions

Platform Length
12 in
For Cylinder Size
30 lb, 50 lb
Platform Width
11 13/16 in
Platform Height
2 in

Details

Item
Charging Scale
Accuracy
+/- 0.05%
Includes
Carrying Case
Resolution
0.2 oz
Connectivity
Bluetooth
A2L Compatibility
A2L Compatible
App Compatibility
YJACK VIEW(R)
Load Capacity
220 lb
Battery Recharge
Not Rechargeable
For Refrigerant Type
Universal
Operating Temperature - Maximum
122 Degrees F
Display Location
App-Based
Operating Temperature - Minimum
32 Degrees F
Battery Type
9V
Calibration Certificate Type
Not Certified
Product Type
Charging Scale
Battery Life
40 hr
For Operating System
Android(TM), iOS(R)
Units Measured
kg, lb, oz
Programmability
Non-Programmable
Includes Batteries
Batteries Included
Power Source
Battery

Description

Charging Scale, +/- 0.05 Percent Accuracy, Resolution 0.2 oz, Includes Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.