Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging/Vacuum Hose, Low Loss, 9 In, Yel

  • Mfr # 25002

  • Zoro # G5922217


product price: $43.59
/ea

Key Features

Type
HVAC
Number of Hoses
1
Fitting Material
Brass
For Use With
Refrigerant Charging and Evacuation
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25002
Zoro #
G5922217
UPC #
686800250021
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
9 in
Overall Length
9 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Bending Radius - Minimum
8 in

Details

Type
HVAC
Number of Hoses
1
Item
Hose
Fitting Material
Brass
For Use With
Refrigerant Charging and Evacuation
Angle
45 Degrees
Working Pressure
800 psi
Burst Pressure
4,000 psi
Hose Material
Rubber
Color
Yellow
Application
Charging
Standards
UL Listed
For Refrigerant Type
R-410A
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Yellow
Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose
Operating Pressure - Maximum
800 psi
Connection Material
Brass
Valve Type
Ball Valve
Manifold Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 9 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.