Coupler, Dry, Vacuum Pump
Mfr # 93047
Zoro # G5363531
product price: $27.39
/eaKey Features
Type
Dry
Fits Brand
YELLOW JACKET
For Use With Mfr. Model Number
93560, 93580, 93590, 93600
For Use With
Vacuum Pumps
Product Type
Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93047
Zoro #
G5363531
UPC #
686800930473
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Height
1 1/2 in
Overall Length
3 in
Details
Type
Dry
Item
Coupler
Fits Brand
YELLOW JACKET
For Use With Mfr. Model Number
93560, 93580, 93590, 93600
For Use With
Vacuum Pumps
Product Type
Coupler
Compatible Brand
Yellow Jacket
Compatible Product Type
Vacuum Pumps
Compatible Manufacturer Model Number
93560, 93580, 93590, 93600
Description
Item Coupler, For Use With Grainger Item Number 1WLF8, 1WLF9, 10M826, 38D861, For Use With Mfr. Model Number 93560, 93580, 93590, 93600, Fits Brand Yellow Jacket, Dry, For Use With Vacuum Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.