Flare/Burnishing Tool
Mfr # 60270
Zoro # G4821521
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Cone Type
Swivel
Construction
Steel
Application
HVAC and Refrigeration Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60270
Zoro #
G4821521
UPC #
686800602707
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Maximum Wall Thickness
0.04 in
Number of Sizes
7
Details
Item
Flaring and Burnishing Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Cone Type
Swivel
Construction
Steel
Application
HVAC and Refrigeration Tubing
Product Type
Flaring/Burnishing Tool
Material Application
Aluminum, Brass, Copper
Body Material
Steel
Description
Flaring and Burnishing Tool, Product Type Flaring/Burnishing Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.04 in, Cone Type Swivel, Number of Sizes 7, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.