Flaring Tool, Single 45 Degree, 3/4 in, Eccentric
Mfr # 60295
Zoro # G4821537
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/4 in
Cone Type
Eccentric
Application
HVAC and Refrigeration Tubing
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60295
Zoro #
G4821537
UPC #
686800602950
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wall Thickness
0.042 in
Number of Sizes
7
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Details
Item
Flaring Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/4 in
Cone Type
Eccentric
Application
HVAC and Refrigeration Tubing
Construction
Steel
Material Application
Aluminum, Brass, Copper
Product Type
Flaring Tool
Finish
Black Oxide
Body Material
Steel
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.042 in, Cone Type Eccentric, Number of Sizes 7, Body Material Steel, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.