Zoro Homepage

Hose Gasket, 1/4 in Hose ID, 8.25 in L

  • Mfr # 19010

  • Zoro # G210473387


product price: $12.99
/ea

Key Features

Body Material
Brass, Rubber
Overall Length
8.25 in
Overall Width
4 in
Overall Height
0.25 in
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19010
Zoro #
G210473387
UPC #
686800190105
Country of Origin
United States

Dimensions

Overall Length
8.25 in
Overall Width
4 in
Overall Height
0.25 in
For Hose Inside Diameter
1/4 in
Side 1 Connection Size
1/4 in

Details

Item
Hose Gasket
Body Material
Brass, Rubber
Weight
0.02 lb
Operating Temperature - Minimum
-20 Degrees F
Compatible Product Type
Charging Hoses
Operating Temperature - Maximum
180 Degrees F
Product Type
Hose Gasket

Description

Hose Gasket, Weight 0.02 lb, Body Material Brass, Rubber, Overall Length 8.25 in, Overall Width 4 in, Overall Height 0.25 in, Side 1 Connection Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.