Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key Adapter, 8 in L, Alloy Steel

  • Mfr # 60638

  • Zoro # G910105427


product price: $18.89
/ea

Key Features

Finish
Black Oxide Plated
Overall Length
8 in
Weight
0.05 lb
Head Size
3/16 in, 5/16 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60638
Zoro #
G910105427
UPC #
686800606385
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Size
3/16 in, 5/16 in

Details

Item
Hex Key Adapter
Finish
Black Oxide Plated
Weight
0.05 lb
Material
Alloy Steel
Nonsparking
No
Measurement Type
SAE
Ratcheting
Yes
Reversing
No
Insulated
No
Wrench Product Grouping
Wrenches

Description

Hex Key Adapter, Alloy Steel, Black Oxide Plated, Head Size 3/16 in, 5/16 in, Overall Length 8 in, Not Applicable, Head Thickness Not Applicable, SAE, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.