Zoro Homepage

High Side Gauge, 800 psi

  • Mfr # 49223

  • Zoro # G716381469


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3 1/8 in
Pressure Resolution
800 psi
Display Pressure - Maximum
800 psi
Connection Type
NPT
Compatible Manufacturer Model Number
42045, 42046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49223
Zoro #
G716381469
UPC #
686800492230
Country of Origin
United States

Dimensions

Connection Size
3 1/8 in
Diameter
3 1/8 in

Details

Item
High Side Gauge
Pressure Resolution
800 psi
Display Pressure - Maximum
800 psi
Connection Type
NPT
Compatible Manufacturer Model Number
42045, 42046
For Refrigerant Type
R-32, R-410A, R-454B
Calibration Certificate Type
NIST
Color
Red
Display Illumination
Non-Illuminated
Includes Gauge Boot
Boot Not Included
Connection Gender
Male
Compatible Brand
Yellowjacket
Temperature Units Measured
Degrees F
Display Pressure - Minimum
0 psi
A2L Compatibility
A2L Compatible
Gauge Type
High Side Gauge
Connection Material
Brass
Pressure Units Measured
psi
Power Source
Not Powered
Connection Thread Direction
Right-Hand
Gauge Fill
Non-Liquid Filled
Accuracy
+/- 1%

Description

High Side Gauge, Diameter 3 1/8 in, Connection Size 3 1/8 in, Color Red, Gauge Type High Side Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.