Zoro Homepage

Liquid Charging Adapter, 1/4In MxF

  • Mfr # 41123

  • Zoro # G5365132


product price: $16.99
/ea

Key Features

Number of Hoses
0
Fitting Material
Aluminum
Color
Blue
Connection Size
1/4 in Male x 1/4 in Female
For Use With
Quick Connect/Disconnect Refrigeration Hoses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41123
Zoro #
G5365132
UPC #
686800411231
Country of Origin
United States

Dimensions

Connection Size
1/4 in Male x 1/4 in Female
Overall Length
8 1/4 in
Input Connection Size
1/4 in
Output Connection Size
1/4 in

Details

Number of Hoses
0
Item
Adapter
Fitting Material
Aluminum
Color
Blue
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Angle
180 Degrees
Application
HVAC
Material
Aluminum
Input Connection Gender
Male
Product Type
Adapter
Output Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC

Description

Item Adapter, Type HVAC, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 0 Degrees , Application HVAC, For Use With Refrigeration Manifold Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.