Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Side Coupler, 4 in L, Aluminum

  • Mfr # 45932

  • Zoro # G410474436


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
4 in
Color
Black
Operating Pressure - Maximum
1,740 psi
Input Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45932
Zoro #
G410474436
UPC #
686800459325
Country of Origin
United States

Dimensions

Overall Length
4 in
Input Connection Size
1/4 in

Details

Item
Low Side Coupler
Material
Aluminum
Color
Black
Operating Pressure - Maximum
1,740 psi
Product Type
Low Side Coupler

Description

Low Side Coupler, 4 in L, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.