Zoro Homepage

Low Side Gauge, 800 psi

  • Mfr # 49124

  • Zoro # G916381504


product price: $55.89
/ea

Key Features

Temperature Units Measured
Degrees F
Pressure Units Measured
psi
Connection Gender
Male
Connection Material
Brass
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49124
Zoro #
G916381504
UPC #
686800491240
Country of Origin
United States

Dimensions

Diameter
3 1/8 in
Connection Size
3 1/8 in

Details

Item
Low Side Gauge
Temperature Units Measured
Degrees F
Pressure Units Measured
psi
Connection Gender
Male
Connection Material
Brass
Connection Type
NPT
Color
Blue
Includes Gauge Boot
Boot Not Included
Power Source
Not Powered
For Refrigerant Type
R-32, R-410A, R-454B
Gauge Type
Low Side Gauge
Accuracy
+/- 1%
A2L Compatibility
A2L Compatible
Compatible Brand
Yellowjacket
Calibration Certificate Type
Not Certified
Compatible Manufacturer Model Number
42045, 42046
Display Pressure - Maximum
800 psi
Display Pressure - Minimum
0 psi
Display Illumination
Non-Illuminated
Pressure Resolution
800 psi
Connection Thread Direction
Right-Hand
Gauge Fill
Non-Liquid Filled

Description

Low Side Gauge, Diameter 3 1/8 in, Connection Size 3 1/8 in, Color Blue, Gauge Type Low Side Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.