Zoro Homepage

Manifold Gauge, Analog

  • Mfr # 42046

  • Zoro # G116381564


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose
Number of Valves
2
Hose Length
5 ft
Number of Hoses
3
Product Type
Single Manifold Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42046
Zoro #
G116381564
UPC #
686800420462
Country of Origin
United States

Dimensions

Hose Length
5 ft
Vacuum Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Display Size
3 1/8 in
Manifold Port Connection Size
1/4 in

Details

Includes
Hose
Item
Manifold Gauge
Number of Valves
2
Number of Hoses
3
Product Type
Single Manifold Gauge
For Refrigerant Type
R-32, R-410A, R-454B
High Side Display Pressure - Maximum
800 psi
Accuracy
+/- 1%
Body Material
Brass
Hose Color
Black
Low Side Display Pressure - Maximum
800 psi
Gauge Type
High Side/Low Side
A2L Compatibility
A2L Compatible
Pressure Units Measured
psi
Temperature Units Measured
Degrees F
High Side Display Pressure - Minimum
0 psi
Display Illumination
Non-Illuminated
Manifold Port Connection Type
SAE
Vacuum Port Connection Gender
Male
Series
Heat Pump Manifold
Pressure Resolution
5 psi
Temperature Resolution
1 Degrees F
Low Side Display Pressure - Minimum
0 psi
Includes Sightglass
Sightglass Not Included
Vacuum Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Not Included
Manifold Port Connection Gender
Male
Hose Connection Type
SAE
Display Type
Analog
Includes Gauge Boots
Boot Not Included

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 3, 5 ft, Includes Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.