Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 2 1/2 in Gauge

  • Mfr # 41712

  • Zoro # G110113338


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
0
Includes
Handle
Body Material
Brass
Overall Width
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41712
Zoro #
G110113338
UPC #
686800417127
Country of Origin
United States

Dimensions

Overall Width
8 3/8 in
Overall Height
2 1/2 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Overall Depth
9 1/2 in
Gauge Diameter
2 1/2 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
0
Includes
Handle
Body Material
Brass
Warranty
1 yr
Series
41
Temperature Units Measured
Degrees C, Degrees F
Vacuum Port Connection Type
SAE
Temperature Resolution
1 Degrees F, 1 Degrees C
Accuracy
+/- 3-2-3%
High Side Display Pressure - Maximum
500 psi
Low Side Display Pressure - Minimum
30 in Hg
Includes Vacuum Port
Vacuum Port Included
Gauge Type
High Side/Low Side
A2L Compatibility
Not A2L Compatible
Manifold Port Connection Type
SAE
Includes Sightglass
Sightglass Not Included
Display Type
Analog
Adjustment Material
Stainless Steel
Adjustment Method
Lever
Pressure Units Measured
bar, psi
Product Type
Manifold Gauge Set
Low Side Display Pressure - Maximum
350 psi
Vacuum Port Connection Gender
Male
Hose Connection Thread Direction
Right-Hand
Manifold Port Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Male
Display Illumination
Non-Illuminated
Includes Gauge Boots
Boot Not Included
Calibration Certificate Type
Not Certified
Gauge Fill
Dry
High Side Display Pressure - Minimum
0 psi
Pressure Resolution
5 psi
For Refrigerant Type
R-410A
Vacuum Port Connection Thread Direction
Right-Hand

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 0, Not Applicable, Includes Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.