Zoro Homepage

Manifold Gauge Set, 3 1/8 in Gauge

  • Mfr # 42041

  • Zoro # G610113326


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
0
Includes
Handle
Standards
UL Listed
Includes Vacuum Port
Vacuum Port Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42041
Zoro #
G610113326
UPC #
686800420417
Country of Origin
United States

Dimensions

Manifold Port Connection Size
1/4 in
Overall Depth
9 1/2 in
Overall Height
2 1/2 in
Overall Width
8 1/2 in
Vacuum Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
0
Includes
Handle
Standards
UL Listed
Includes Vacuum Port
Vacuum Port Included
Accuracy
+/- 1%
Warranty
1 yr
Body Material
Brass
Low Side Display Pressure - Minimum
0 psi
Gauge Type
High Side/Low Side
Vacuum Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Not Included
Temperature Resolution
1 Degrees F
Vacuum Port Connection Type
SAE
For Refrigerant Type
R-22, R-407C, R-410A
High Side Display Pressure - Maximum
800 psi
Product Type
Manifold Gauge Set
Pressure Units Measured
bar, psi
Adjustment Material
Stainless Steel
Temperature Units Measured
Degrees F
Low Side Display Pressure - Maximum
800 psi
Manifold Port Connection Gender
Male
High Side Display Pressure - Minimum
0 psi
Pressure Resolution
5 psi
Vacuum Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible
Calibration Certificate Type
Not Certified
Hose Connection Thread Direction
Right-Hand
Manifold Port Connection Thread Direction
Right-Hand
Manifold Port Connection Type
SAE
Display Type
Analog
Display Illumination
Non-Illuminated
Adjustment Method
Lever
Includes Gauge Boots
Boot Not Included

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 0, Not Applicable, UL Listed, Includes Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.