Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 5 ft Hose, 4 Valves

  • Mfr # 40880

  • Zoro # G312530346


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Number of Hoses
4
Standards
CE Listed
Includes
(2) Titan Clamp Probes, Hoses, Vacuum Gauge
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40880
Zoro #
G312530346
UPC #
686800408804
Country of Origin
United States

Dimensions

Hose Length
5 ft
Vacuum Port Connection Size
3/8 in
Overall Width
8 1/2 in
Manifold Port Connection Size
1/4 in
Overall Depth
4 in
Display Size
5 in
Overall Height
9 in

Details

Item
Manifold Gauge
Number of Valves
4
Number of Hoses
4
Standards
CE Listed
Includes
(2) Titan Clamp Probes, Hoses, Vacuum Gauge
Includes Batteries
Batteries Included
App Compatibility
YJACK VIEW(R)
IP Rating
IP52
Valve Bore
1/4 in
Hose Color
Yellow
Pressure Resolution
0.1 psi, 1 kPa, 0.1 bar
Display Illumination
Backlit
Adjustment Material
Plastic
Low Side Display Pressure - Minimum
0 psi
High Side Display Pressure - Maximum
740 psi
Vacuum Port Connection Gender
Male
Calibration Certificate Type
Not Certified
Battery Type
Lithium Ion
For Operating System
Android(TM), iOS(R)
Power Source
Battery
Hose Connection Type
45 Degrees SAE
High Side Display Pressure - Minimum
0 psi
Low Side Display Pressure - Maximum
740 psi
Includes Vacuum Port
Vacuum Port Included
Gauge Type
High Side/Low Side
Display Type
Digital
Adjustment Method
Knob
Number of Batteries
1
Manifold Port Connection Thread Direction
Right-Hand
Temperature Resolution
0.1 Degrees F
Temperature Units Measured
Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Male
Accuracy
+/-1%
Body Material
Plastic
Product Type
Manifold Gauge Set
Display Location
App-Based
Response Time
Adjustable
Operating Temperature - Minimum
-4 Degrees F
For Refrigerant Type
R-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-141B, R-142B, R-143A, R-152A, R-21, R-218, R-22, R-227EA, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407H, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-428A, R-434A, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444B, R-445A, R-446A, R-447A, R-448A, R-449A, R-449B, R-450A, R-452A, R-452B, R-453A, R-454A, R-454B, R-454C, R-455A, R-457A, R-471A, R-500, R-501, R-502, R-503, R-504, R-507, R-507A, R-508A, R-508B, R-509A, R-511A, R-513A, R-514A, R-515A, R-515B, R-600, R-600A, R-601, R-601A
Pressure Units Measured
bar, Pa, psi, psig
Seal Material
Neoprene
Operating Temperature - Maximum
140 Degrees F
A2L Compatibility
A2L Compatible
Vacuum Port Connection Type
SAE
Hose Material
Rubber
Series
TITANMAX(TM)
Includes Sightglass
Sightglass Included
Hose Connection Thread Direction
Right-Hand
Warranty
2 yr
Manifold Port Connection Type
SAE

Description

Manifold Gauge, Number of Valves 4, Number of Hoses 4, 5 ft, CE Listed, Includes (2) Titan Clamp Probes, Hoses, Vacuum Gauge

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.