Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 5 ft L, 2 1/2 in Gauge

  • Mfr # 41211

  • Zoro # G110113369


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
3
Gauge Type
High Side/Low Side
Hose Length
5 ft
Series
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41211
Zoro #
G110113369
UPC #
686800412115
Country of Origin
United States

Dimensions

Hose Length
5 ft
Manifold Port Connection Size
1/4 in
Overall Height
3 1/4 in
Overall Depth
12 in
Overall Width
10 5/8 in
Gauge Diameter
2 1/2 in
Vacuum Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
3
Gauge Type
High Side/Low Side
Series
41
Accuracy
+/- 3-2-3%
Manifold Port Connection Thread Direction
Right-Hand
Includes Vacuum Port
Vacuum Port Included
Gauge Fill
Dry
Low Side Display Pressure - Minimum
30 in Hg
Display Type
Analog
Includes Sightglass
Sightglass Not Included
Pressure Resolution
5 psi
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-134A, R-22, R-404A
Product Type
Manifold Gauge Set
Hose Connection Type
SAE
Vacuum Port Connection Thread Direction
Right-Hand
Vacuum Port Connection Gender
Male
Pressure Units Measured
psi
High Side Display Pressure - Maximum
500 psi
Low Side Display Pressure - Maximum
350 psi
Manifold Port Connection Type
SAE
Display Illumination
Non-Illuminated
Includes Gauge Boots
Boot Not Included
Vacuum Port Connection Type
SAE
Adjustment Method
Lever
Temperature Resolution
1 Degrees F
Temperature Units Measured
Degrees F
Warranty
1 yr
Hose Connection Thread Direction
Right-Hand
Calibration Certificate Type
Not Certified
Hose Color
Blue, Red, Yellow
Adjustment Material
Stainless Steel
Body Material
Brass
High Side Display Pressure - Minimum
0 psi
Manifold Port Connection Gender
Male

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 3, 5 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.