Zoro Homepage

Manifold Gauge Set, 5 ft L, 2 1/2 in Gauge

  • Mfr # 41705

  • Zoro # G010113360


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
3
Hose Length
5 ft
Body Material
Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41705
Zoro #
G010113360
UPC #
686800417059
Country of Origin
United States

Dimensions

Hose Length
5 ft
Gauge Diameter
2 1/2 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Outside Diameter
2 1/2 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
3
Body Material
Brass
Material
Brass
Includes Vacuum Port
Vacuum Port Included
Includes Sightglass
Sightglass Not Included
Pressure Resolution
5 psi
Vacuum Port Connection Gender
Male
Vacuum Port Connection Type
SAE
Temperature Resolution
1 Degrees F
Hose Color
Blue, Red, Yellow
Display Illumination
Non-Illuminated
High Side Display Pressure - Maximum
500 psi
A2L Compatibility
A2L Compatible
Low Side Display Pressure - Maximum
350 psi
Calibration Certificate Type
Not Certified
Manifold Port Connection Gender
Male
Product Type
Manifold Gauge Set
Includes Gauge Boots
Boot Not Included
For Refrigerant Type
R-32, R-410A
Low Side Display Pressure - Minimum
30 in Hg
Temperature Units Measured
Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Gauge Type
High Side/Low Side
Hose Connection Thread Direction
Right-Hand
High Side Display Pressure - Minimum
0 psi
Manifold Port Connection Type
SAE
Manifold Port Connection Thread Direction
Right-Hand
Tool Type
Manifold Gauge Set

Description

Manifold Gauge, Tool Type Manifold Gauge Set, Material Brass, Outside Diameter 2 1/2 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.