Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, Low Loss, 72 In

  • Mfr # 29986

  • Zoro # G4657213


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Color
Blue, Red, Yellow
Working Pressure
800 psi
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29986
Zoro #
G4657213
UPC #
686800299860
Country of Origin
United States

Dimensions

Length
72 in
Connection Size
1/4 in Female
Bending Radius - Minimum
6 in
Overall Length
72 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose
Color
Blue, Red, Yellow
Working Pressure
800 psi
For Use With
Refrigerant Manifold Gauge Sets
Hose Material
Rubber
Burst Pressure
4,000 psi
Fitting Material
Brass
Angle
45 Degrees
Application
Charging
Standards
UL Listed
Operating Temperature - Maximum
180 Degrees F
Manifold Connection Gender
Female
For Refrigerant Type
R-410A
Operating Temperature - Minimum
-20 Degrees F
Valve Type
Ball Valve
For Refrigerant Group
CFC, HCFC, HFC
Connection Material
Brass
Operating Pressure - Maximum
800 psi
Product Type
Hose
Hose Color
Blue/Red/Yellow

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.