Yellow Jacket

Analog Manometer, Plastic, Red, 0.54 psi


product price: $41.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Pressure Range -2 to 15 in WC
  • Accuracy +/-0.1 in WC
  • Operating Range -2-0-15 in wc
  • Includes Hose
See all product information

Product Information

Dimensions

For Tubing Diameter 0.25 in
Flexible Tube Total Length 20.5 in

Details

Promotion Restriction Not eligible for promotion
Item Analog Manometer
Pressure Range -2 to 15 in WC
Accuracy +/-0.1 in WC
Operating Range -2-0-15 in wc
Includes Hose
Mounting Magnetic Mount
Includes Gas Pressure Kit No
Minimum Pressure 0 in wc
Manometer Type Rigid Tube
Weight 0.709 lb
Fluid Color Red
Maximum Pressure 2 in wc
Fluid Composition Water
Series 78075
Maximum Operating Pressure 0.54 psi
Housing Material Plastic
Primary Graduations 0.25 in wc
Scale Units in wc

Description

Analog Manometer, Accuracy +/-0.1 in WC, Pressure Range -2 to 15 in WC, For Tubing Diameter 0.25 in, Maximum Operating Pressure 0.54 psi, Maximum Pressure 2 in wc, Minimum Pressure 0 in wc, Scale Units in wc, Series 78075, Manometer Type Rigid Tube, Primary Graduations 0.25 in wc, Housing Material Plastic, Includes Gas Pressure Kit No, Fluid Color Red, Includes Hose, Mounting Magnetic Mount, Flexible Tube Total Length 20.5 in, Fluid Composition Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.