Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 18in.L
Mfr # 160F
Zoro # G9971893
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Media Temp. (Deg. F) 1,500
- Tube Dia. (In.) 5/16 in
- Insertion Length (In.) 18 in
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Minimum Duct Diameter 4 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CH)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bullet Probe Style (6442)
- EXTECH Pen Vibration Meter (VB400)
- APOLLO VALVES Water Gauge, Standard, 3/8 In, MNPT, Bronze (2010100)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- DWYER INSTRUMENTS Gas Pressure Manometer 15 Inch Length (1213-15)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-48)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 500 psi (490A-5)
- UNIWELD Water Manometer, 0-15" Water Column (11482)
- Dwyer Instruments Manometers