Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 2 Valve, 3 Hoses, Vacuum Port Size 1/4 in

  • Mfr # 42004

  • Zoro # G4729846


product price: $177.19
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Material
Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42004
Zoro #
G4729846
UPC #
686800420042
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Overall Width
10 5/8 in
Vacuum Port Connection Size
1/4 in
Overall Height
3 1/2 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Overall Depth
11 7/8 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Material
Forged Brass
Standards
UL Listed
Gauge Accuracy
+/-1.00%
Gauges Low Side Blue
0 to 350 psi
Gauges High Side Red
0 to 800 psig
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-22, R-404A, R-410A
Temperature Units Measured
Degrees F
Adjustment Method
Lever
High Side Display Pressure - Maximum
800 psi
Display Type
Analog
Hose Connection Thread Direction
Right-Hand
Gauge Type
High Side/Low Side
Low Side Display Pressure - Minimum
0 psi
Pressure Resolution
5 psi
A2L Compatibility
Not A2L Compatible
Adjustment Material
Stainless Steel
Calibration Certificate Type
Not Certified
For Refrigerant Type
R-22, R-404A, R-410A
Vacuum Port Connection Type
SAE
Warranty
1 yr
Hose Color
Blue, Red, Yellow
Low Side Display Pressure - Maximum
350 psi
Pressure Units Measured
psi
Includes Gauge Boots
Boot Not Included
Display Illumination
Non-Illuminated
Manifold Port Connection Type
SAE
Includes Sightglass
Sightglass Not Included
Body Material
Brass
Vacuum Port Connection Gender
Male
Temperature Resolution
1 Degrees F
Hose Connection Type
SAE
Accuracy
+/- 1%
Includes Vacuum Port
Vacuum Port Included
Manifold Port Connection Thread Direction
Right-Hand
High Side Display Pressure - Minimum
0 psi
Series
41
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Male

Description

The Yellow Jacket 42004 Mechanical Manifold Gauge Set is a high-quality set of manifold gauges that is designed to help you with refrigerant work. This 2-valve manifold gauge set can be used on R-22, R-404A and R-410A refrigerants. It has a forged brass body for durability. The gauges have a blue low side scale from 0 to 350 psi and red high side scale from 0 to 800 psig. Each gauge features an accuracy of +/-1.00%. If you need reliable manifold gauges for your refrigerant work, the Yellow Jacket 42004 Mechanical Manifold Gauge Set will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.