Zoro Homepage

Mechanical Manifold Gauge Set, 2-Valve

  • Mfr # 49867

  • Zoro # G4263323


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Material
Forged Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49867
Zoro #
G4263323
UPC #
686800498676
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Overall Height
5 3/8 in
Overall Depth
12 3/8 in
Vacuum Port Connection Size
1/4 in
Overall Width
11 3/4 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Material
Forged Aluminum Alloy
Features
Double O-Ring Piston for Reliability and Long Service Life
Gauges Low Side Blue
0 to 350 psi
Gauge Accuracy
+/-1.00%
Gauges High Side Red
0 to 800 psig
Product Type
Manifold Gauge Set
For Use With
R-22, R-404A, R-410A
Type
Air Conditioning and Stationary Refrigeration
Accuracy
+/- 1%
Warranty
1 yr
Adjustment Method
Lever
High Side Display Pressure - Maximum
800 psi
Pressure Resolution
5 psi
Body Material
Aluminum
Manifold Port Connection Type
SAE
Temperature Resolution
1 Degrees F
Hose Color
Blue, Red, Yellow
Includes Sightglass
Sightglass Included
Temperature Units Measured
Degrees F
Manifold Port Connection Gender
Male
Includes Vacuum Port
Vacuum Port Included
Low Side Display Pressure - Maximum
350 psi
Adjustment Material
Plastic
Display Type
Analog
Display Illumination
Non-Illuminated
Manifold Port Connection Thread Direction
Right-Hand
Gauge Fill
Dry
Series
Titan
Low Side Display Pressure - Minimum
0 psi
Vacuum Port Connection Type
SAE
Includes Gauge Boots
Boot Not Included
Vacuum Port Connection Gender
Male
Vacuum Port Connection Thread Direction
Right-Hand
Hose Connection Thread Direction
Right-Hand
High Side Display Pressure - Minimum
0 psi
Gauge Type
High Side/Low Side
A2L Compatibility
Not A2L Compatible
Pressure Units Measured
psi
For Refrigerant Type
R-22, R-404A, R-410A
Calibration Certificate Type
Not Certified

Description

Manifold Gauge, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 0 to 800 psig, 0 to 350 psi, +/-1.00 Percent, 1/4 in, Forged Aluminum Alloy, Double O-Ring Piston for Reliability and Long Service Life, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.