Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 49962

  • Zoro # G5365166


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-410A
Number of Hoses
0
Vacuum Port Size
3/8 in
Gauges Low Side Blue
30 in Hg to 350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49962
Zoro #
G5365166
UPC #
686800499628
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Vacuum Port Connection Size
3/8 in
Overall Width
10 3/8 in
Manifold Port Connection Size
3/8 in
Overall Height
4 1/2 in
Gauge Diameter
3 1/8 in
Overall Depth
10 3/4 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-410A
Number of Hoses
0
Gauges Low Side Blue
30 in Hg to 350 psi
Standards
UL Recognized
Gauges High Side Red
0 to 800 psig
Material
Forged Aluminum Alloy
Gauge Accuracy
+/-1.00%
Features
1% Accuracy Gauges
Product Type
Manifold Gauge Set
For Use With
R-410A Refrigerants
Type
Air Conditioning and Stationary Refrigeration
Vacuum Port Connection Gender
Male
Display Type
Analog
Adjustment Method
Lever
Gauge Type
High Side/Low Side
Temperature Units Measured
Degrees C, Degrees F
High Side Display Pressure - Minimum
0 psi
Includes Gauge Boots
Boot Not Included
Display Illumination
Non-Illuminated
Body Material
Aluminum
For Refrigerant Type
R-32, R-410A
High Side Display Pressure - Maximum
800 psi
Hose Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Low Side Display Pressure - Minimum
30 in Hg
Manifold Port Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Male
Vacuum Port Connection Thread Direction
Right-Hand
Warranty
1 yr
Low Side Display Pressure - Maximum
350 psi
Accuracy
+/- 1%
Pressure Resolution
5 psi
Calibration Certificate Type
Not Certified
Gauge Fill
Dry
Adjustment Material
Plastic
Temperature Resolution
1 Degrees F, 1 Degrees C
Manifold Port Connection Type
SAE
A2L Compatibility
A2L Compatible
Series
Titan
Pressure Units Measured
bar, psi
Vacuum Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included

Description

Manifold Gauge, Number of Valves 4, R-410A, Number of Hoses 0, Not Applicable, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, 1 Percent Accuracy Gauges, UL Recognized, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.