Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 49973

  • Zoro # G5937985


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-22, R-410A
Number of Hoses
0
Vacuum Port Size
3/8 in
Features
Liquid Filled 1% Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49973
Zoro #
G5937985
UPC #
686800499734
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Overall Depth
10 3/4 in
Gauge Diameter
3 1/8 in
Vacuum Port Connection Size
3/8 in
Overall Height
4 1/2 in
Overall Width
10 1/2 in
Manifold Port Connection Size
3/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-22, R-410A
Number of Hoses
0
Features
Liquid Filled 1% Accuracy
Material
Forged Aluminum Alloy
Gauges Low Side Blue
30 in Hg to 350 psi
Gauges High Side Red
0 to 800 psig
Gauge Accuracy
+/-1.00%
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-22, R-410A Refrigerants
Low Side Display Pressure - Maximum
350 psi
High Side Display Pressure - Maximum
800 psi
Vacuum Port Connection Thread Direction
Right-Hand
Vacuum Port Connection Gender
Male
Hose Connection Thread Direction
Right-Hand
Temperature Units Measured
Degrees F
Display Illumination
Non-Illuminated
Gauge Fill
Liquid-Filled
Gauge Type
High Side/Low Side
Pressure Resolution
5 psi
Low Side Display Pressure - Minimum
30 in Hg
For Refrigerant Type
R-22, R-410A
Pressure Units Measured
psi
Warranty
1 yr
Includes Gauge Boots
Boot Not Included
Manifold Port Connection Type
SAE
High Side Display Pressure - Minimum
0 psi
A2L Compatibility
Not A2L Compatible
Includes Sightglass
Sightglass Included
Adjustment Method
Lever
Series
Titan
Calibration Certificate Type
Not Certified
Body Material
Aluminum
Display Type
Analog
Vacuum Port Connection Type
SAE
Temperature Resolution
1 Degrees F
Manifold Port Connection Gender
Male
Includes Vacuum Port
Vacuum Port Included
Adjustment Material
Plastic
Accuracy
+/- 1%
Manifold Port Connection Thread Direction
Right-Hand

Description

Manifold Gauge, Number of Valves 4, R-22, R-410A, Number of Hoses 0, Not Applicable, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, Liquid Filled 1 Percent Accuracy, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.