Zoro Homepage

Mini-Split Kit, 6 Valves, 3 1/8 in Gauge

  • Mfr # 60994

  • Zoro # G510080940


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Replacement Schrader Cores, Additional Service Fittings, Compact Ball Valve Hoses, Set of Imperial Hex Keys, Set of Metric Hex Keys, Heavy Duty Evacuation Hose, 4-Valve Manifold, Telescoping Inspection Mirror, Digital Adjustable Torque Wrench with a Second Wrench Head
For Refrigerant Type
R-22, R-404A, R-410A
Manifold Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible
Includes Torque Wrench
Torque Wrench Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60994
Zoro #
G510080940
UPC #
686800609942
Country of Origin
Taiwan, Province of China

Dimensions

Carrying Case Length
18 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in
Hose Length
5 ft
Hex Key Size - Maximum
41 mm

Details

Item
Mini-Split Tool Kit
Includes
(10) Replacement Schrader Cores, Additional Service Fittings, Compact Ball Valve Hoses, Set of Imperial Hex Keys, Set of Metric Hex Keys, Heavy Duty Evacuation Hose, 4-Valve Manifold, Telescoping Inspection Mirror, Digital Adjustable Torque Wrench with a Second Wrench Head
For Refrigerant Type
R-22, R-404A, R-410A
Manifold Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible
Includes Torque Wrench
Torque Wrench Included
Hose Connection Thread Direction
Right-Hand
Display Type
Digital
Hex Key System of Measurement
Inch, Metric
Product Type
Mini-Split Tool Kit
Manifold Port Connection Type
SAE
Low Side Display Pressure - Minimum
14.7 psi
Includes Hex Key Set
Hex Key Set Included
High Side Display Pressure - Maximum
800 psi
Number of Valves
6
Manifold Port Connection Thread Direction
Right-Hand
Low Side Display Pressure - Maximum
500 psi
Calibration Certificate Type
Not Certified
High Side Display Pressure - Minimum
0 psi

Description

Mini-Split Kit,6 Valves,3 1/8 in Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.