Shop YELLOW JACKET

Mini-Split Tool Kit, Digital

  • Mfr # 60996
  • Zoro # G916601954

product price: 
$
1,045.82
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Display Type
Digital
Manifold Port Connection Gender
Male
Tube Cutter For Tube Size - Minimum
1/4 in
Hose Length
5 ft
Manifold Port Connection Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60996
Zoro #
G916601954
UPC #
686800609966
Country of Origin
United States

Dimensions

Tube Cutter For Tube Size - Minimum
1/4 in
Hose Length
5 ft
Hex Key Size - Minimum
1/20 in
Torque Wrench Size - Maximum
1 3/16 in
Manifold Port Connection Size
1/4 in
Hex Key Size - Maximum
5/16 in
Torque Wrench Size - Minimum
3/16 in
Gauge Diameter
3 1/8 in
Carrying Case Length
16 in
Tube Cutter For Tube Size - Maximum
7/8 in

Details

Display Type
Digital
Manifold Port Connection Gender
Male
Manifold Port Connection Type
SAE
Item
Mini-Split Tool Kit
Hex Key System of Measurement
Inch, Metric
Low Side Display Pressure - Minimum
-30 psi
Includes Torque Wrench
Torque Wrench Included
A2L Compatibility
A2L Compatible
Product Type
Mini-Split Tool Kit
Number of Hoses
4
For Refrigerant Type
R-32, R-410A, R-454B
Includes Tube Cutter
Tube Cutter Included
High Side Display Pressure - Maximum
800 psi
Includes
(2) Vacuum/Charge Valves with Side Port, 19173 1/4 in Male Flare x 5/16 in Female Flare Adapter, 19305 10-Pack of Replacement Schrader Cores, 29985 60 in PLUS II(TM) Hoses, 49974 TITAN(R) A2L 4-Valve Manifold, 60121 Tube Cutter, 60163 Deburring Tool, 60295 Eccentric Cone Flare Tool, 60648 Adjustable Digital Torque Wrench, 60669 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm Metric Hex Keys, 60670 0.05 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in Imperial Hex Keys, 60990 16 in Tool Bag, 78098 1 1/4 in Diameter Glass Mirror, 93867 1/4 LH FFL to 1/4 RH MFL Adapter Ball Valve, 93891 60 in Heavy Duty Hose
Hose Connection Type
Ball-Valve Adapter
Low Side Display Pressure - Maximum
800 psi
Hose Color
Black
High Side Display Pressure - Minimum
0 psi
Number of Valves
4

Description

Deluxe A2L Mini-Split Tool Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.