Shop YELLOW JACKET

Valve Core Remover, Gold, 1.21875 in H

  • Mfr # 93901
  • Zoro # G516601941

product price: 
$
131.85
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Refrigerant Type
Universal
Torque Setting - Maximum
5 in-lb
Operating Pressure - Maximum
600 psi
Warranty
1 yr
Line Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93901
Zoro #
G516601941
UPC #
686800939018
Country of Origin
United States

Dimensions

Overall Height
1 7/32 in
Valve Connection Size
3/8 in
Line Connection Size
1/4 in
Overall Width
2 7/8 in
Overall Length
2 7/8 in
Wire Rope Length
2 7/8 in
Length
2 7/8 in

Details

Item
Valve Core Remover
For Refrigerant Type
Universal
Torque Setting - Maximum
5 in-lb
Operating Pressure - Maximum
600 psi
Warranty
1 yr
Line Connection Gender
Female
Valve Connection Thread Direction
Right-Hand
Application
Evacuation
Operating Temperature - Maximum
176 Degrees F
Color
Gold
For Refrigerant Group
HC, HFC, HFO
A2L Compatibility
A2L Compatible
Torque Setting - Minimum
3 in-lb
Operating Temperature - Minimum
-22 Degrees F
Line Connection Thread Direction
Right-Hand
Product Type
Valve Core Remover
Valve Connection Type
SAE
Body Material
Brass
Line Connection Type
SAE
Valve Connection Gender
Male
Wire Color
Gold

Description

VACUUM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.