Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pump, Hand Operated

  • Mfr # 77930

  • Zoro # G4659891


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Operated
Material
Rubber, Steel
For Use With
Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils
Includes
Foot Stand, Stainless Steel Tube
Connection Size
3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77930
Zoro #
G4659891
UPC #
686800779300
Country of Origin
United States

Dimensions

Connection Size
3/8 in, 1/2 in
Overall Length
21 1/2 in
For Container Size
1 gal, 2.5 gal, 5 gal

Details

Item
Oil Pump
Type
Hand Operated
Material
Rubber, Steel
For Use With
Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils
Includes
Foot Stand, Stainless Steel Tube
Color
Black, Bronze, Silver
Working Pressure
250 psi
Connection Type
SAE
Operation Type
Manual
Product Type
Oil Pump
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyol Ester
Flow per Stroke
3.8 oz

Description

Oil Pump, Hand Operated, For Use With Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.