Outdoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW

  • Mfr # 2882AC

  • Zoro # G015828030


product price:  $14.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2882AC
Zoro #
G015828030
UPC #
78693028823
Country of Origin
China

Description

GFCI: No *Gauge Conductors: 12/3 SJTW *Insulation Material: PVC *Maximum Amperage: 15 *Minimum Temperature: *Number of Outlets: 3 *OSHA Listed: Yes *Packaging Type: Sleeve *Plug Type: Polarized *Product Type: Triple Outlet Cord *Sub Brand: *UL Listed: Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.