Outdoor 50 ft. L Yellow Extension Cord 14/3 SJTW

  • Mfr # 2887AC

  • Zoro # G715828071


product price: $46.39
/ea

Key Features

Cord Length
50 ft
Jacket Material
PVC
Trade Designation
SJTW
Jacket Color
Yellow
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2887AC
Zoro #
G715828071
UPC #
078693028878
Country of Origin
United States

Dimensions

Cord Length
50 ft

Details

Jacket Material
PVC
Trade Designation
SJTW
Jacket Color
Yellow
Standards
UL Listed

Description

GFCI: No *Gauge Conductors: 14/3 SJTW *Insulation Material: PVC *Maximum Amperage: 15 *Minimum Temperature: *Number of Outlets: *OSHA Listed: Yes *Packaging Type: Sleeve *Plug Type: *Product Type: Extension Cord *Sub Brand: *UL Listed: Yes *Volts: 125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.