
Outlet Tap, 14/3, 6 PK 30 ft.
Mfr # 41245
Zoro # G510881752
product price: $39.29
/pk 6, $6.55/eaSold in multiples of 6 for $235.74
Key Features
Cord Length
30 ft.
Color
Black/Yellow
Gauge/Conductor
14/3
Description/Special Features
Weather resistant adapter with rotating debris/weather covers, Adapter features 110° outlet spacing - fits larger plugs.
Number of Outlets
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41245
Zoro #
G510881752
UPC #
78693412455
Country of Origin
China
Dimensions
Cord Length
30 ft.
Details
Item
Outlet Tap
Color
Black/Yellow
Gauge/Conductor
14/3
Description/Special Features
Weather resistant adapter with rotating debris/weather covers, Adapter features 110° outlet spacing - fits larger plugs.
Number of Outlets
5
Description
- •Weather resistant adapter with rotating debris/weather covers
- •Adapter features 110° outlet spacing - fits larger plugs
- •Adapter cord hook prevents accidental unplugging
- •cETLus Certified
- •Hi-impact soft touch ABS
- •
- •
- •POWER SET 5 OUT ADAPTER AND 30' 14/3 CORD - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.