Vacuum Pump, 6 cfm, 15 micron, 120V AC

  • Mfr # 93760

  • Zoro # G902635291


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/2 in, 3/8 in and 1/4 in Flare
Voltage
120V AC
Phase
Single
Weight
32.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93760
Zoro #
G902635291
UPC #
686800937601
Country of Origin
United States

Dimensions

Inlet Port Size
1/2 in, 3/8 in and 1/4 in Flare
Overall Length
19.3 in
Overall Height
14 in
Overall Width
8.5 in
Cord Length
9 13/16 ft
Drain Port Connection Size
3/8 in
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/4 in
Inlet 1 Port Connection Size
1/2 in

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
120V AC
Phase
Single
Weight
32.3 lb
Displacement
6 cfm
End Vacuum
15 micron
Motor Type
Brushless DC
Oil Capacity
36 oz
Inlet 2 Port Connection Gender
Male
For Refrigerant Type
Inlet 2 Port Connection Type
Flare
Series
SuperEvac
Includes Vacuum Gauge
Gauge Included
Inlet 1 Port Connection Type
Flare
Inlet 1 Port Connection Thread Direction
Right-Hand
Horsepower
1/2 hp
Includes Batteries
Batteries Not Included
Includes Hoist Clip
Hoist Clip Included
Includes Isolation Valve
Isolation Valve Included
Frequency
60/50 Hz
Reservoir Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Inlet 3 Port Connection Gender
Male
Inlet 3 Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Inlet 3 Port Connection Type
Flare
Includes Oil Mist Filter
Oil Mist Filter Not Included
Product Type
Vacuum Pump
Operating Temperature - Minimum
30 Degrees F
Number of Inlet Ports
3
Inlet 1 Port Connection Gender
Male
Number of Stages
Two-Stage
Calibration Certificate Type
Not Certified
A2L Compatibility
A2L Compatible
Warranty
2 yr
Includes Gas Ballast
Gas Ballast Included
Inlet 2 Port Connection Thread Direction
Right-Hand
Ultimate Vacuum
15 micron
Plug Configuration
5-15P
Power Source
Plug-In

Description

Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in, 3/8 in and 1/4 in Flare, Voltage 120V AC, 15 micron End Vacuum, Overall Length 19.3 in, Overall Height 14 in, Overall Width 8.5 in, Weight 32.3 lb, Oil Capacity 36 oz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.