Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, 8 in L, Black, Bronze

  • Mfr # 41082

  • Zoro # G110080883


product price: $62.99
/ea

Key Features

Includes
(2) Yellow Handles with Screw, (2) Gaskets, (4) Piston Assemblies, (4) Feed Screws, (4) Retaining Nuts, Blue Handle with Screw, Red Handle with Screw, Sight Glass Retainer, Titan(R) Sight Glass Tool
Overall Length
8 in
Overall Width
4 in
Color
Black
Overall Depth
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41082
Zoro #
G110080883
UPC #
686800410821
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
4 in
Overall Depth
7 1/2 in

Details

Item
Repair Kit
Includes
(2) Yellow Handles with Screw, (2) Gaskets, (4) Piston Assemblies, (4) Feed Screws, (4) Retaining Nuts, Blue Handle with Screw, Red Handle with Screw, Sight Glass Retainer, Titan(R) Sight Glass Tool
Color
Black
Product Type
Repair Kit
Operating Temperature - Maximum
180 Degrees F
Compatible Brand
Yellowjacket
Compatible Product Type
Analog Manifold Gauge Set
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-20 Degrees F
Material
Bronze
Compatible Series
Titan

Description

Repair Kit, Includes (2) Yellow Handles with Screw, (2) Gaskets, (4) Piston Assemblies, (4) Feed Screws, (4) Retaining Nuts, Blue Handle with Screw, Red Handle with Screw, Sight Glass Retainer, Titan(R) Sight Glass Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.